PLATT logo

Made in USA

Fluorescent Lamp, High Output, T8, 44W, 4100K

Item #: 0436599
Cat #: F48T8/TL841/HO/ALTO
UPC: 046677236793
$ 28.05 EA
Company wide:
423 in stock
Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 23679-4*

Overview

Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 23679-4*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677236793, F48T8/TL841/HO/ALTO, PHIF48T8TL841HOALT, d pump

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 44
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 4000
Light Technology: Fluorescent
Wattage: 44
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)