4IN IC HSG 12V 50VA

Item #: 0436591

Cat #: IC44N

UPC: 661209017147

$ 163.25 EA
Company wide:
0 in stock
Documents & Guides
4" IC Low Voltage Incandescent Housing

Overview

4" IC Low Voltage Incandescent Housing
Also known as: 661209017147, IC44N, JUNIC44N, Recess gimbal Open trim

Specifications

Type: Low Voltage Housing
Diameter: 4 in
Type: Low Voltage Housing
Diameter: 4 in