Rack Angles 19in x 16 unit, 2

Item #: 0436526

Cat #: CRA16TH

UPC: 783510788704

$ 284.97 EA
Company wide:
0 in stock
Rack-Mount Angles, fits A=30.00, Steel

Overview

Rack-Mount Angles, fits A=30.00, Steel

Rack-Mount Angles are a mounting means for 19-in. rack equipment in 24-in. wide enclosures. L-shaped through-hole angles attach to enclosure flange or the adjustable-depth mounting kit. Holes are .281 in. (7 mm) in diameter. Clear plated 14 gauge steel construction. Mounting hardware included. Order separately clip nut package catalog number XNM5 and screws XSM5 (metric) or AN1032 and screws AS1032 (English).

Also known as: 783510788704, CRA16TH, HOFCRA16TH

Features & Benefits

  • Clear plated
  • Mounting hardware included

Specifications

Material: Steel
Finish: Plated
Weight: 4.300 lb
Material: Steel
Weight: 4.300 lb
Finish: Plated