3 PHASE, 5 JAW SAFETY SKT, 1 SKT, 200A

Item #: 0436486

Cat #: 35SS120RBC

UPC: 786849053024

$ 3550.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial meter stack, Socket amperage: 225A, Amperage rating: 200A, Aluminum, Bus rating: 1200A, Test bypass, NEMA 3R, Depends on selected MCB, Five-jaw, 1 Socket, Three-phase in, single-phase out, Ring, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton commercial meter stack, Socket amperage: 225A, Amperage rating: 200A, Aluminum, Bus rating: 1200A, Test bypass, NEMA 3R, Depends on selected MCB, Five-jaw, 1 Socket, Three-phase in, single-phase out, Ring, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.

Also known as: 786849053024, 35SS120RBC, CUT35SS120RBC

Specifications

Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 1