
4" Round Ceiling/Fixture Box with Bar Hanger
Item #: 0436038
Cat #: 9350-BHK
UPC: 085339881094
$ 7.15 EA
Company wide:
1,966
in stock
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Overview
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881094, 9350-BHK, ALL9350BHK
Specifications
| Mounting: | Clamp, Bracket |
| Material: | Fiberglass |
| Color: | Beige, Tan |
| Depth: | 2 7/16 in |
| Cubic Inches: | 22.500 in³ |
| Mounting: | Clamp, Bracket |
| Color: | Beige, Tan |
| Cubic Inches: | 22.500 in³ |
| Material: | Fiberglass |
| Depth: | 2 7/16 in |