Tab Terminal, Vinyl Insulated, Male, 22 - 18 AWG, Red, Copper

Item #: 0435885

Cat #: 18RAD-187

UPC: 786210828848

$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
Tab Terminal, Vinyl Insulated, Male, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Brass/Tin

Overview

Tab Terminal, Vinyl Insulated, Male, Wire Range: 22 - 18 AWG, Color: Red, Material/Finish: Brass/Tin

T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.

Also known as: 786210828848, 18RAD-187, THB18RAD187

Specifications

Gender: Male
Color: Red
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl, Brass
Color: Red
Allowable Gauge Range: 22 - 18