HFD 3P 150A 65kA TM Trip Stnl st Ld term

Item #: 0435860

Cat #: HFD3150S

UPC: 786679398685

$ 9295.83 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, 600 Vac, 250 Vdc, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, VISA window only when purchased in Canada

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, 600 Vac, 250 Vdc, Three-pole, 150A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, VISA window only when purchased in Canada

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679398685, HFD3150S, CUTHFD3150S

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA