N Series FG Enclosure, 4X, 24x20x8

Item #: 0435834

Cat #: N24208HWT

UPC: 785928351006

Company wide:
0 in stock
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928351006, N24208HWT, STBN24208HWT

Specifications

Depth: 8 in
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
Depth: 8 in
Color: Gray
Width: 20 in
Height: 24 in
Material: Fiberglass