Full Capacity Tee / 4000 Series Raceway, Steel, Gray

Item #: 0435769

Cat #: G4015FO

UPC: 786776536980

$ 134.63 EA
Company wide:
0 in stock
Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.

Overview

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.

Full capacity, undivided tee fitting. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.

Also known as: 786776536980, G4015FO, WMDG4015FO

Specifications

Length: 12 3/4 in
Color: Gray
Material: Steel
Length: 12 3/4 in
Material: Steel
Color: Gray