Internal Full Capacity Elbow / 4000 Series, Steel, Gray

Item #: 0435768

Cat #: G4017FO

UPC: 786776537000

$ 91.24 EA
Company wide:
1 in stock

Overview

Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 1-3/4" Width. Gray.

Full capacity, divided internal elbow. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.

Also known as: 786776537000, G4017FO, WMDG4017FO

Specifications

Color: Gray
Length: 3 3/4 in
Material: Steel
Color: Gray
Material: Steel
Length: 3 3/4 in