Locking Plug, 15A, 125V, Minilock, 2P3W

Item #: 0435743

Cat #: ML2-P

UPC: 078477987179

$ 23.50 EA
Company wide:
33 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA ML2P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, MiniLock - Black-White.

Overview

15 Amp, 125 Volt, NEMA ML2P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, MiniLock - Black-White.

15 Amp, 125 Volt, Industrial Grade, Locking Plug, Grounding, MiniLock, Black-White

Also known as: 078477987179, ML2-P, LEVML2P

Specifications

Type: Grounding, Plug
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: ML-2P
Type: Grounding, Plug
Color: Black/White
NEMA Configuration: ML-2P
Volts AC: 120
Amps: 15