150 Watt Bulb PS25 Frost Extended Service

Item #: 0435728

Cat #: 150PS25/99 120-130V CDA

UPC: 046677281748

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 150W, 120-130V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 1950, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 28174-1*

Overview

Incandescent Lamp, 150W, 120-130V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 1950, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 28174-1*
Also known as: 046677281748, 150PS25/99 120-130V CDA, PHI150PS2599120130

Specifications

Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 1950
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Shape: PS25 (Pear Straight)
Color Rendering Index (CRI): 100
Lumens: 1950
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Color Temperature: 2700 (Warm White)
Volts AC: 120/130