BS RNG TERM No4 AWG No10 BLT

Item #: 0435653

Cat #: F4-10

UPC: 786210803616

$ 5.94 EA
Company wide:
0 in stock
Documents & Guides
Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole #10, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack

Overview

Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole #10, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack
Also known as: 786210803616, F4-10, THBF410

Specifications

Material: Copper
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4