Modular Downlight C1 8" Metal Frame New construction

Item #: 0435634

Cat #: CM8

UPC: 783238029998

Call for price
Company wide:
0 in stock
Documents & Guides
Capri One 8" Metal Plaster FrameCapri Cm8 8" Metal Mounting Frame *** Discontinued ***

Overview

Capri One 8" Metal Plaster FrameCapri Cm8 8" Metal Mounting Frame *** Discontinued ***
Also known as: 783238029998, CM8, DAYCM8

Specifications

Material: Aluminum
Angle: 90°
Material: Aluminum
Angle: 90°