
50a Surface Mount, Receptacle, Unmetered, 6-50R
Item #: 0435569
Cat #: U501
UPC: 784567569551
$ 114.98 EA
Company wide:
0
in stock
Documents & Guides
50a Surface Mount, Receptacle, Unmetered, 6-50R - H x W x D: 7-1/8" x 5-3/4" x 5-3/16" Midwest Electric S Temporary Power And Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, And Mobile Electrical Applications. Temporary Power And Power Outlets Offer One Or More Receptacles, With Or Without Overcurrent Protection, Disconnecting, Metering, And/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-coated Steel. Thenema 3r Rainproof Enclosure Is Lockable And Engineered To Provide Maximum Protection Against Weather, Vandalism, And Normal Field Use.
Overview
50a Surface Mount, Receptacle, Unmetered, 6-50R - H x W x D: 7-1/8" x 5-3/4" x 5-3/16" Midwest Electric S Temporary Power And Power Outlets Are A Means Of Providing Power Required By Various Construction Trades, Residential Sites, And Mobile Electrical Applications. Temporary Power And Power Outlets Offer One Or More Receptacles, With Or Without Overcurrent Protection, Disconnecting, Metering, And/or Pedestal Mounting Functions, In A Single Enclosure Of G-90 Zinc-coated Steel. Thenema 3r Rainproof Enclosure Is Lockable And Engineered To Provide Maximum Protection Against Weather, Vandalism, And Normal Field Use.
Also known as: 784567569551, U501, MIDU501
Specifications
| Type: | Receptacle |
| Material: | Steel |
| Type: | Receptacle |
| Material: | Steel |