This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
PS Plug-In 12V - 40W Driver: 12V DC CONSTANT VOLTAGE PLUG-
IN DRIVER: 8-40W; NON-DIMMING;120V AC INPUT; 6' 18AWG CORD
3-PRONG PLUG; 5' 18AWG LEAD W/FEMALE DC JACK.
** NO LONGER AVAILABLE **
Overview
PS Plug-In 12V - 40W Driver: 12V DC CONSTANT VOLTAGE PLUG-
IN DRIVER: 8-40W; NON-DIMMING;120V AC INPUT; 6' 18AWG CORD
3-PRONG PLUG; 5' 18AWG LEAD W/FEMALE DC JACK.
** NO LONGER AVAILABLE **
Use one of these five constant voltage DC power supplies for non-dimming plug-in applications, based on the capacity and voltage needed. The DCHW accessory can be used with Trulux tape light, ideally with a switched outlet since the driver does not include an inline switch. Use the DC-VPI for powering low voltage products with bare leads, such as LightStar reels. cULus Listed for use in dry locations.
Also known as: 714176020501, PS-40-12VPI, ALGPS4012VPI
Specifications
| Wattage: | 40 |
| Mounting: | Plug |
| Secondary Voltage: | 12 |
| Primary Voltage: | 120 |
| Wattage: | 40 |
| Secondary Voltage: | 12 |
| Mounting: | Plug |
| Primary Voltage: | 120 |