Floor Warming Mat

Item #: 0435506

Cat #: F2715

UPC: 620713000502

$ 623.38 EA
Company wide:
0 in stock
Documents & Guides
F2715 Standard Floor Warming Mat, 108 X 60 inch, 540W, 120 V

Overview

F2715 Standard Floor Warming Mat, 108 X 60 inch, 540W, 120 V

nVent NUHEAT Standard Mats come in over 70 sizes of squares and rectangles of various dimensions which eliminates the need for on-site configuration. Simply pick the size of the mat(s) that fits the desired heating area. Single mats available to cover areas from 7.5 ft¦ to 200 ft¦. Multiple mats can be combined to cover larger areas. Available in 120 V/240 V.

Also known as: 620713000502, F2715, NUHF2715

Specifications

Wattage: 540
Volts AC: 120
Wattage: 540
Volts AC: 120