NUHEAT-F2108 (84"X30") 120 V H

Item #: 0435193

Cat #: F2108

UPC: 620713000298

$ 60.05 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Nuheat standard mat, 120 V, 84"x30", 1.8 Amps, 210 W. Mat dimensions 7' x 2.5'

Overview

Nuheat standard mat, 120 V, 84"x30", 1.8 Amps, 210 W. Mat dimensions 7' x 2.5'

nVent NUHEAT Standard Mats come in over 70 sizes of squares and rectangles of various dimensions which eliminates the need for on-site configuration. Simply pick the size of the mat(s) that fits the desired heating area. Single mats available to cover areas from 7.5 ft¦ to 200 ft¦. Multiple mats can be combined to cover larger areas. Available in 120 V/240 V.

Also known as: 620713000298, F2108, NUHF2108

Specifications

Volts AC: 120
Width: 84 in
Volts AC: 120
Width: 84 in