1.900 In X 50 Ft (48.26 Mm X 15.24 M)

Item #: 0435171
Cat #: PTL-43-439-OR
UPC: 662820186243
$ 143.99 EA
Company wide:
0 in stock
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. Available in white, yellow, red, light blue, green, orange, black, gray and purple Designed for use in ambient conditions with limited solvent exposure Indoor/outdoor vinyl film has an acrylic pressure sensitive adhesive Service temperature of -94 to 104° F (-70 to 40° C)
Also known as: 662820186243, PTL-43-439-OR, BRAPTL43439OR

Specifications

Type: Label
Material: Vinyl
Color: Orange
Type: Label
Color: Orange
Material: Vinyl

Customer Reviews

No reviews for this product
(0)