4.00 IN X 360 FT (102 MM X 110 M)

Item #: 0435170

Cat #: R4901

UPC: 662820115113

$ 80.99 EA
Company wide:
0 in stock
Documents & Guides
Open 0.5" Core, Ink-Side-In Printer Ribbon - R4900 Resin, Black. Brand Name: Brady«. Type: R4900 Series Ribbon. Special Features: Smear-Resistant, High Temperature-Resistant, Solvent-Resistant. Color: Black. Core Diameter: 0.5 IN. Label/Media Format: Open Core Ribbon. Length: 360 FT. Printer Model: BRADY 1344 Series Label Machine, BRADY 1244 Series Label Machine. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side In. Ribbon Width: 4 IN. Ribbon Roll Type: Open Core Ribbon. Alternate Catalog Number: 11511.

Overview

Open 0.5" Core, Ink-Side-In Printer Ribbon - R4900 Resin, Black. Brand Name: Brady«. Type: R4900 Series Ribbon. Special Features: Smear-Resistant, High Temperature-Resistant, Solvent-Resistant. Color: Black. Core Diameter: 0.5 IN. Label/Media Format: Open Core Ribbon. Length: 360 FT. Printer Model: BRADY 1344 Series Label Machine, BRADY 1244 Series Label Machine. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side In. Ribbon Width: 4 IN. Ribbon Roll Type: Open Core Ribbon. Alternate Catalog Number: 11511.
Also known as: 662820115113, R4901, BRAR4901

Specifications

No Specifications Available