
Strut Channel Type A, Slotted, Steel, PG, 20' x 1.625" x 1.625" x 12 GA
Item #: 0434923
Cat #: A12H2000PG
UPC: 782856345848
Call for price
Company wide:
0
in stock
Documents & Guides
Deep Strut,half Slot,20 Ft,prg8 X 12ga X 20' Pg
Overview
Deep Strut,half Slot,20 Ft,prg8 X 12ga X 20' Pg
Strut channel for building trapeze, structures, and bracing.
Also known as: 782856345848, A12H2000PG, CDYA12H2000PG
Features & Benefits
- Cold formed channel, slotted
- Strut channels for heavy applications
- For individual fastening or for efficiently constructing pipe or tube routes
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |