NM2000 Plugmold Supporting Clip

Item #: 0434887

Cat #: NM2003

UPC: 786776189759

$ 2.26 EA
Company wide:
2 in stock
Metallic, Supporting Clip, NM2000 Series. Size: 2" Length, 1-3/4" Width. Ivory.

Overview

Metallic, Supporting Clip, NM2000 Series. Size: 2" Length, 1-3/4" Width. Ivory.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776189759, NM2003, WMDNM2003

Specifications

Length: 2 in
Width: 1 3/4 in
Material: Plastic, Steel
Color: Ivory
Length: 2 in
Material: Plastic, Steel
Width: 1 3/4 in
Color: Ivory