Jumper Bar, Type: BJMI10

Item #: 0434840

Cat #: 017667910

UPC: 662019963112

$ 21.65 EA
Company wide:
6 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.

ABB screw clamp technology benefits from 50 years of experience. Billions of our screw clamps have been manufactured and are used worldwide every day in all kinds of applications.

Also known as: 662019963112, 017667910, ENT1SNA176679R1000

Specifications

Amps: 57
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 57
Family / Style: Entrelec
Type: Assembled, Jumper Bar