Inline Fuseholder W/ Cu Set Screws

Item #: 0434702

Cat #: LEBJJK

UPC: 079458963724

$ 192.44 EA
Company wide:
1 in stock
Documents & Guides
30 Amp, 600 Volt AC, Fuse Holder, 1-Pole, Watertight, Inline W/ Copper Set Screws

Overview

30 Amp, 600 Volt AC, Fuse Holder, 1-Pole, Watertight, Inline W/ Copper Set Screws

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.

Also known as: 079458963724, LEBJJK, LFULEBJJK

Specifications

Material: Phenolic
Volts DC: 600
Color: Black
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LEB
Material: Phenolic
Color: Black
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Mounting: Inline
Interrupt Rating DC: 200 kA
Family / Style: LEB