FLOOD SLEEK 16 PAR16 60W MAX WHITE

Item #: 0434691

Cat #: LFP16W

UPC: 019813102498

$ 111.28 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX WHITE

Overview

LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX WHITE
Also known as: 019813102498, LFP16W, RABLFP16W

Specifications

Color: Verde Green, White
Volts AC: 120
Diameter: 2 7/16 in
Wattage: 60
Mounting: Knuckle
Light Technology: Halogen
Color: Verde Green, White
Diameter: 2 7/16 in
Mounting: Knuckle
Volts AC: 120
Wattage: 60
Light Technology: Halogen