4-1/2" to 6" Ground Clamp

Item #: 0434520

Cat #: 1002

UPC: 781002100287

$ 108.48 EA
Company wide:
55 in stock
Documents & Guides
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 4-1/2" - 6". *Dottie Part # 10028* UL Approved, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Overview

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 4-1/2" - 6". *Dottie Part # 10028* UL Approved, For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.

Bare Ground Clamps are used to connect bare copper wire to rebar, ground rod, steel water pipe and copper water tubing for grounding. They are manufactured from highly conductive copper alloy.

Also known as: 781002100287, 1002, DOT1002, Water pipe ground clamp, WBC, Brass WBC

Specifications

Material: Bronze
Diameter: 5 in, 6 in, 4 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 6 - 4
Material: Bronze
Standards: California Proposition 65
Diameter: 5 in, 6 in, 4 1/2 in
Allowable Gauge Range: 6 - 4