Fuse, 50A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

Item #: 0434518

Cat #: FWP-50A14F

UPC: 051712370868

$ 118.74 EA
Company wide:
0 in stock
Documents & Guides
50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)

Overview

50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)

Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712370868, FWP-50A14F, BUSFWP50A14F

Specifications

Diameter: 14 mm
Volts AC: 700
Amps: 50
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Amps: 50
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 700
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA