Wp Lmphldr Cvr 4 Rndw/(2)lmphlds Gry

Item #: 0434457

Cat #: 5625-0

UPC: 050169562505

$ 26.01 EA
Company wide:
0 in stock
Documents & Guides
Raco 5625-0 Wp Gra 4" Rnd Cvr w/2 Lampholders

Overview

Raco 5625-0 Wp Gra 4" Rnd Cvr w/2 Lampholders
Also known as: 050169562505, 5625-0, RAC56250

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Includes gasket and mounting hardware.
  • Multi-lingual instructions in each package.
  • No Need to purchase separate components.
  • Rugged die cast construction
  • State of the art powder coat finish provides maximum weather ability and scratch resistance
  • Use 75-150W PAR 38 lamps

Specifications

Color: Gray
Diameter: 4 in
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: Gray
Finish: Powder Coated
Number of Threaded Outlets: 2
Diameter: 4 in
Material: Aluminum Die Cast