Wp Lmphldr Cvr 4 Rndw/(1)lmphld Wht

Item #: 0434456
Cat #: 5624-1
UPC: 050169562413
$ 28.54 EA
Company wide:
0 in stock
Raco 5624-1 Wp Wht 4" Rnd Cvr w/1 Lampholder

Overview

Raco 5624-1 Wp Wht 4" Rnd Cvr w/1 Lampholder
Also known as: 050169562413, 5624-1, RAC56241

Specifications

Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Color: White
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)