Lampholder, Weatherproof, White

Item #: 0434451

Cat #: 5606-1

UPC: 050169560617

$ 9.88 EA
Company wide:
53 in stock
Documents & Guides
Lampholder, Weatherproof, Color: White.

Overview

Lampholder, Weatherproof, Color: White.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming Extra long wire leads for easy hook-up Porcelain socket Inside Gasket Multi-lingual instructions in each package 1/2 in. locknut

Also known as: 050169560617, 5606-1, RAC56061

Features & Benefits

  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra long wire leads for easy hook-up
  • Porcelain socket
  • Inside Gasket
  • Multi-lingual instructions in each package
  • 1/2 in. locknut
  • Rugged die cast construction

Specifications

Wattage: 75, 150
Volts AC: 120
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: White
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65