Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Gray

Item #: 0434448

Cat #: 5197-0

UPC: 050169519707

$ 13.50 EA
Company wide:
968 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Gray. Includes: (2) Closure Plugs.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (3) 1/2" Outlet. Color: Gray. Includes: (2) Closure Plugs.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169519707, 5197-0, RAC51970

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray
Threaded Outlet Diameter: 1/2 in