Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 0434445

Cat #: 5189-0

UPC: 050169518908

$ 13.08 EA
Company wide:
210 in stock
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (3) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray. Includes: (2) Closure Plugs.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs

Also known as: 050169518908, 5189-0, RAC51890

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs
  • 2 closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3