Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, White

Item #: 0434444

Cat #: 5186-1

UPC: 050169518618

$ 6.85 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2 Inch Outlet, Vertical/Horizontal Mount, Die Cast, White.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2 Inch Outlet, Vertical/Horizontal Mount, Die Cast, White.
Also known as: 050169518618, 5186-1, RAC51861

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • No closure plugs included
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Gray, White
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray, White
Material: Aluminum
Number of Threaded Outlets: 1