Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, White

Item #: 0434438

Cat #: 5103-1

UPC: 050169510315

$ 17.47 EA
Company wide:
51 in stock
Documents & Guides
Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, White.

Overview

Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, White.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169510315, 5103-1, RAC51031

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Gangs: 1
Color: White
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Color: White