
Weatherproof Box Extension, 4" Diameter, (4) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 0434430
Cat #: 5363-0
UPC: 050169536308
$ 36.09 EA
Company wide:
674
in stock
Documents & Guides
4" Round, Weatherproof Box Extension, Die Cast. Depth: 1-1/2", (4) 1/2" Threaded Outlets, Cubic Inches: 18.3". Includes: Closure Plugs, Mounting Screws & Ground Screw. Color: Gray.
Overview
4" Round, Weatherproof Box Extension, Die Cast. Depth: 1-1/2", (4) 1/2" Threaded Outlets, Cubic Inches: 18.3". Includes: Closure Plugs, Mounting Screws & Ground Screw. Color: Gray.
Rugged die cast construction • Reinforced connector outlets • State-of-the-art powder coat finish • Cast-in mounting lugs provide fast, secure installation • Includes four closure plugs, installed ground screw, and multi-lingual instructions
Also known as: 050169536308, 5363-0, RAC53630, Bell box round extension
Features & Benefits
- Reinforced connector outlets.
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
- Rugged die cast constructions.
- Four closure plugs included.
- Hubs accept all threaded fittings and threaded conduit.
- Multi-lingual instructions in each package.
- Includes gasket and mounting hardware.
- Rugged die cast aluminum construction
- State of the art powder coat finish provides maximum weather ability and scratch resistance
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Cubic Inches: | 18.300 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 4 |
| Color: | Gray |
| Cubic Inches: | 18.300 in³ |
| Threaded Outlet Diameter: | 1/2 in |