Raceway Base & Cover, Non-Metallic, White, 1-5/16" x 5'

Item #: 0434335

Cat #: 800BAC-WH

UPC: 786776523287

$ 3.64 FT
Company wide:
170 in stock

Overview

Non-Metallic, Base & Cover, 800 Series. Size: 5' Length, 1-5/16" Width, 7/16" Height. PVC, White.

Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (3.05m) per carton. Supplied with wide adhesive tape along its entire length.

Also known as: 786776523287, 800BAC-WH, WMD800BACWH

Specifications

Length: 5 ft
Color: White
Material: PVC
Length: 5 ft
Material: PVC
Color: White