Connector, 2 in, White

Item #: 0434206

Cat #: 9459-15

UPC: 785652945953

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Compartment/splicer; Lx Miniature Wiring; Size: 2 In Length X31/32 In Width X 5/8 In Height; Material: Polycarbonate; Finish: White; Voltage rating: 12/24 V; Wattage: 300/500 Wtt

Overview

Sea Gull Lighting; Compartment/splicer; Lx Miniature Wiring; Size: 2 In Length X31/32 In Width X 5/8 In Height; Material: Polycarbonate; Finish: White; Voltage rating: 12/24 V; Wattage: 300/500 Wtt
Also known as: 785652945953, 9459-15, SEA945915

Specifications

Length: 2 in
Color: White
Length: 2 in
Color: White