P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE

Item #: 0434187

Cat #: 57564302

UPC: 032886881794

$ 0.87 FT
Company wide:
14,000 in stock
Documents & Guides
P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE

Overview

P50059-1A 16/4C STR BC N/S CMP/CL3P WHITE
Also known as: 032886881794, 57564302, 164CL3PNWHSTRRLX1K

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Gauge: 16 AWG
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Color: Beige
Conductors: 4
Length: 1000 ft
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded