15KW @ 208V, 1-3 1-3 Horizontal/Downflow Unit Heater

Item #: 0434114

Cat #: HUHAA1520

UPC: 685360036779

$ 2139.04 EA
Company wide:
0 in stock
Documents & Guides
15KW @ 208 Volt, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

15KW @ 208 Volt, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360036779, HUHAA1520, BERHUHAA1520

Specifications

Phase: 3, 1
Color: Gray
Volts AC: 208
Wattage: 15 kW
CFM: 910
Phase: 3, 1
Volts AC: 208
CFM: 910
Color: Gray
Wattage: 15 kW