Slotted Angle, Steel, Zinc Plated, 14 Gauge, 2-3/8" x 1-5/8" x 10'

Item #: 0433977

Cat #: PA238 10PG

UPC: 702316529915

$ 5.47 FT
Company wide:
0 in stock
Documents & Guides
Slotted Angle, Steel, Zinc Plated, 14 Gauge, 2-3/8" x 1-5/8" x 10'

Overview

Slotted Angle, Steel, Zinc Plated, 14 Gauge, 2-3/8" x 1-5/8" x 10'
Also known as: 702316529915, PA238 10PG, PSTPA23810PG, Senior Strut

Specifications

Material: Steel
Length: 10 ft
Height: 2 3/8 in
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 2 3/8 in
Finish: Pre-Galvanized
Length: 10 ft
Width: 1-5/8 in