10/9 THHN Unshielded Tray Cable

Item #: 0433928

Cat #: 109VNTCK1COLORCODE

UPC:

Company wide:
0 in stock
Documents & Guides
(9) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant.

Overview

(9) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant.
Also known as: 109VNTCK1COLORCODE, 109TCK1COLORCODE

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Conductors: 9
Color: Black
Length: Cut to Length
Volts AC: 600
Shielding: Unshielded
Gauge: 10 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: PVC
Conductors: 9
Length: Cut to Length
Shielding: Unshielded