4 Form 85 Alum

Item #: 0433803

Cat #: APPLL400A

UPC: 781381118330

$ 582.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 4", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LL, FM85, Size: 4", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381118330, APPLL400A

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 4 in
Type: Type LL
Hub Diameter: 4 in
Material: Aluminum