Eaton E50 NEMA heavy duty plug-in limit switch
Item #: 0433799
Cat #: E50RAP5
UPC: 782113138251
$ 338.07 EA
Company wide:
0
in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Mini-connector, Mini, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 5 pin, -40¦ to 250¦F (-40¦ to 121¦C), E50
Overview
Eaton E50 NEMA heavy duty plug-in limit switch, Mini-connector, Mini, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 5 pin, -40¦ to 250¦F (-40¦ to 121¦C), E50
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.
Also known as: 782113138251, E50RAP5, CUTE50RAP5
Specifications
| IP/NEMA Rating: | NEMA 1, IP67, NEMA 4X, NEMA 4 |
| IP/NEMA Rating: | NEMA 1, IP67, NEMA 4X, NEMA 4 |