NM RACEWAY BASE & COVER 5FT. NM2000

Item #: 0433680

Cat #: NM2000BC

UPC: 786776519808

$ 4.36 FT
Company wide:
50 in stock
NM2000B and NM2000C packed ten 5' (1.52m) lengths of each per carton.

Overview

NM2000B and NM2000C packed ten 5' (1.52m) lengths of each per carton.
Also known as: 786776519808, NM2000BC, WMDNM2000BC

Specifications

Length: 5 ft
Material: Plastic
Color: Ivory
Length: 5 ft
Color: Ivory
Material: Plastic