Main Service Module, Main Fusible Switch, 400A, 3PH, Class T, NEMA 3R

Item #: 0433589

Cat #: 3MFS400RB

UPC: 786849053635

$ 3150.31 EA
Company wide:
0 in stock
Documents & Guides
Main Service Module, Main Fusible Switch, 400 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 400 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053635, 3MFS400RB, CUT3MFS400RB

Specifications

Phase: 3
Class: T
Amps: 400
Type: Fusible, Main Terminal
Volts AC: 120/208
IP/NEMA Rating: NEMA 3
Phase: 3
Amps: 400
Volts AC: 120/208
Class: T
Type: Fusible, Main Terminal
IP/NEMA Rating: NEMA 3