HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT

Item #: 0433489

Cat #: HTL-UWW-100

UPC: 714176012537

$ 6.93 FT
Company wide:
100 in stock
Documents & Guides
HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT

Overview

HIGH GRADE TAPE IP54 24V 2700K 100FT RL 4.6W/FT

Use high output Trulux tape light and extrusions to build your own task lighting systems or custom linear lighting fixtures. Light output ranges from 195-310 lumens per foot, with easy to work with run lengths up to 22 feet. Wall controls include dial or touch versions; or use the Trulux App for even greater control freedom.

Also known as: 714176012537, HTL-UWW-100, ALGHTLUWW100

Specifications

Length: 100 ft
Volts DC: 24
Color Temperature: 2700 (Warm White)
Wattage: 4.400
Light Technology: LED
Dimmable: Yes
Length: 100 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts DC: 24
Wattage: 4.400
Dimmable: Yes