Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 12

Item #: 0433320

Cat #: DH261UDK

UPC: 782113205571

$ 562.72 EA
Company wide:
0 in stock
30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 12

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 12
Also known as: 782113205571, DH261UDK, CUTDH261UDK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 12