4-Piece Electrician's Combo Set, Medium

Item #: 0433297

Cat #: 5710M

UPC: 092644551741

$ 147.99 EA
Company wide:
3 in stock
Documents & Guides
4-Piece Electrician's Combo Set, Medium, Includes: 8 Pocket Tool Pouch, 19 Pocket Tool Pouch, Hammer Holder, Padded Tool Belt- Size 32" - 36", Width: 2"

Overview

4-Piece Electrician's Combo Set, Medium, Includes: 8 Pocket Tool Pouch, 19 Pocket Tool Pouch, Hammer Holder, Padded Tool Belt- Size 32" - 36", Width: 2"
The Klein Tools 4-Piece Electrician Combo Set Holster is made from double-layered 1,000 denier Dupont Cordura nylon with reinforcing rivets and double stitching for durability and lasting use.
Also known as: 092644551741, 5710M, KLE5710M, Bags

Specifications

Width: 2 in
Type: Pocketed, Tool Belt
Material: Nylon
Standards: California Proposition 65
Width: 2 in
Material: Nylon
Type: Pocketed, Tool Belt
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)