Safety Switch, Double Throw, Heavy Duty, 600A, 240VAC, NEMA 3R

Item #: 0433250

Cat #: DT326FRK

UPC: 782114733639

$ 19785.47 EA
Company wide:
0 in stock
600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782114733639, DT326FRK, CUTDT326FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R