Relays, 20 Amp, 24V AC/DC/120VAC Coil, SPDT, Power Control

Item #: 0433243

Cat #: RIB2401B

UPC:

$ 38.48 EA
Company wide:
85 in stock
Documents & Guides
Power Relay, 20 Amp SPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp SPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing

Our RIB® relays are prepackaged to save you installation time and the expense of buying several components to assemble them on the job or at your shop.

Also known as: RIB2401B, FDERIB2401B, RIB

Specifications

Volts AC Control: 120
Type: Power Control, Enclosed, Relay
Volts DC Control: 24
Amps: 20
Poles: 1
Volts AC: 24
Mounting: Conduit
Volts AC Control: 120
Volts DC Control: 24
Poles: 1
Mounting: Conduit
Type: Power Control, Enclosed, Relay
Amps: 20
Volts AC: 24